Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-7/32 x 3-11/16 x 6-7/32 In
Mfr # BF7806
Zoro # G3088382
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 7/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Description/Special Features Fuel/Water Separator Spin-on with Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7806
- Zoro # G3088382
- UPC # 791440065000
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 7/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 6 7/32 in |
Thread Size | 1"-14 |
Overall Height | 6 7/32 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Includes | Front End Check Valve, Integral Gasket |
Item | Fuel Filter |
Micron Rating | 40 micron |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Nominal Filter Rating | 9 micron |
Compatible Vehicle Make | Ford |
Compatible Vehicle Type | Buses, Trucks |
Absolute Filter Rating | 40 micron |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 40 micron, Height 6 7/32 in, Length 6 7/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Front End Check Valve, Integral Gasket, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Drive Shaft Center Support Bearing, HB88508-A (HB88508-A)
- SPARTAN POWER 100 Feet of Red 4 AWG Spartan Power Battery Cable with Reel (BULK4AWG100FTRED)
- WESTIN AUTOMOTIVE LED WORK LIGHT SQUARE 4.6IN X 5.3IN FLOOD W/3W EPISTAR (09-12211B)
- GREY PNEUMATIC 1" DR 7PC TRUCK WHEEL SET (9007)
- BALDWIN FILTERS Fuel Filter, 11-5/8 x 4-21/32 x 11-5/8 In (BF1274SP)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 4-7/32 x 4-9/32 In (151-W)
- BALDWIN FILTERS Fuel Filter, 2 27/32 in Length, 3 in Outside Dia (BF940)
- BALDWIN FILTERS Fuel Filter, 7-3/32 x 2-7/32 x 7-3/32 In (BF7668)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF9894)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-1/32 x 6-1/2 In (BF7998)
- BALDWIN FILTERS Fuel Filter, 7-11/32 x 4-1/4 x 7-11/32 In (BF588)
- Baldwin Filters Fuel Filters