Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-7/32 x 3-11/16 x 6-7/32 In
Mfr # BF1278
Zoro # G0278661
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 7/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Micron Rating 40 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1278
- Zoro # G0278661
- UPC # 791440064072
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 7/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 6 7/32 in |
Thread Size | 1-12 |
Overall Height | 6 7/32 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Micron Rating | 40 micron |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Includes | Integral Gasket |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Nominal Filter Rating | 9 micron |
Compatible Vehicle Type | Buses, Trucks |
Absolute Filter Rating | 40 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Ingersoll-Rand |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 40 micron, Height 6 7/32 in, Length 6 7/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Integral Gasket, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Fender Turn Signal Replacement, 69997 (69997)
- MIDWEST FASTENER 3/8" x 0.8" Black Plastic Hole Flex Retainers 15PK (69172)
- 303 PRODUCTS 1 Tablet Windshield Washer Tube, 25 PK (230395)
- CURT Replacment Jack Snap Ring (28939)
- BALDWIN FILTERS Fuel Filter, 9 7/32 in Length, 3 5/16 in Outside Dia (PF7655)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, Spin-On (BF46149-SP)
- BALDWIN FILTERS Fuel Filter, 8-9/32 x 4-1/4 x 8-9/32 In (BF1346)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF719)
- BALDWIN FILTERS Fuel Filter, 11-5/16 x 4-9/32 x 11-5/16In (BF1281)
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-7/32 x 2-3/4 In (PF598)
- WIX FILTERS Fuel Filter #Wix 33559 (33559)
- Baldwin Filters Fuel Filters