Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-7/32" L, 2-15/16" O.D.
Mfr # PF46137
Zoro # G7791658
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 6 7/32 in
- Outside Dia. 2 15/16 in
- Includes O-Ring, Furnished Gasket
- Filter Fuel Type Biodiesel, Diesel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF46137
- Zoro # G7791658
- UPC # 00791440109391
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 7/32 in |
Outside Dia. | 2 15/16 in |
Outside Diameter | 2 15/16 in |
Overall Height | 6 7/32 in |
Inside Diameter | 3/4 in |
Details
Filter Design | Cartridge |
Includes | O-Ring, Furnished Gasket |
Filter Fuel Type | Biodiesel, Diesel |
Standards | ISO 9001:2015 |
Item | Fuel Filter |
Fit Type | Vehicle Specific |
Compatible Fluid Type | Diesel Fuel |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Make | Bron, Prinoth Carrier |
Media Material | Cellulose |
Absolute Filter Rating | 4.3 micron |
Compatible Vehicle Type | Buses, Construction Equipment, Trucks |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Length 6 7/32 in, Outside Dia. 2 15/16 in, Includes O-Ring, Furnished Gasket, Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Metric Connecting Link w/ Spring Clip 3" x5" x1" (A-CL100M)
- BUYERS PRODUCTS Tri-Ball Hitch-Tubular Shank with Black Towing Balls (1802202)
- WEATHERTECH CargoLiners, Black, 401188 (401188)
- CURT Trailer Hitch, 2" Receiver, Class 3,13388 (13388)
- BALDWIN FILTERS Fuel Filter, 10-15/32" L, 4-1/4" O.D. (BF46233)
- BALDWIN FILTERS Fuel Filter, 7-3/32 x 3-11/16 x 7-3/32 In (BF5810)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 3-23/32 x 3-7/8 In (BF792)
- BALDWIN FILTERS Fuel Filter, 5-1/8 x 3-11/16 x 3-7/32 In (BF959)
- BALDWIN FILTERS Fuel Filter, 11-7/32 x 4-9/32 x 11-7/32In (BF1395-SP)
- BALDWIN FILTERS Fuel Filter, 4-17/32 x 3-7/8 x 5-4/9 In (BF9836-D)
- WIX FILTERS Wix Spin-On Fuel Filter, Wf10367 (WF10367)
- Baldwin Filters Fuel Filters