Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In
Mfr # BF9894
Zoro # G5396167
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Thermo King Refrigeration Units
- Length 6 5/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9894
- Zoro # G5396167
- UPC # 791440092105
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 5/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 4 3/8 in |
Thread Size | M22-1.50 |
Overall Height | 4 3/8 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
For Use With | Thermo King Refrigeration Units |
Micron Rating | 20 micron |
Item | Fuel Filter |
Includes | G381-A Attached Gasket |
Description/Special Features | Fuel Spin-on |
Type | Spin-On |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Thermo King |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Absolute Filter Rating | 20 micron |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Nominal Filter Rating | 4 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 20 micron, Height 4 3/8 in, Length 6 5/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Attached Gasket, For Use With Thermo King Refrigeration Units, Thread Size M22-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS AUDIO 35AC Male to Male 3.5mm Aux Cable - 36" (35AC)
- TRUCK-LITE Led - Rear Tail Light / Stop Light Assembly (4050-P)
- SMARTWASHER Drain Basket (14819)
- MAIN FILTER DONALDSON/FBO/DCI P565062 Replacement/Interchange Spin-On Filter (MF0410544)
- BALDWIN FILTERS Fuel Filter, 5-11/16x3-11/16x5-11/16 In (BF891)
- BALDWIN FILTERS Fuel Filter, 7-17/32x3-23/32x7-17/32 In (PF312)
- BALDWIN FILTERS Fuel Filter, 5-1/4 x 3-11/16 x 5-1/4 In (BF7919)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF1367)
- BALDWIN FILTERS Fuel Filter, 3-1/8 x 1-31/32 x 3-1/8 In (PF7832)
- BALDWIN FILTERS Fuel Filter, 1-5/16 x 1-13/16x1-5/16In (PF864)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-13/16 x 7-1/32 In (PF7894)
- Baldwin Filters Fuel Filters