Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In
Mfr # BF7925
Zoro # G2759093
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 5/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Micron Rating 10 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7925
- Zoro # G2759093
- UPC # 791440079397
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 5/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 6 5/32 in |
Thread Size | M24-2.0 |
Overall Height | 6 5/32 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Micron Rating | 10 micron |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Item | Fuel Filter |
Includes | G381-A Integral Gasket |
Type | Spin-on/Separator |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 10 micron |
Compatible Vehicle Type | Buses, Trucks |
Absolute Filter Rating | 10 micron |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Bobcat, GEHL, JCB, Manitou, Massey Ferguson, Terex |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 10 micron, Height 6 5/32 in, Length 6 5/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Thread Size M24-2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Mechanics Stethoscope (JFP500A)
- BLAIR Holcutter, 1-3/4 Dia (BLR14656)
- BALDWIN FILTERS Air Element, 6-7/16 x 1-17/32 in. (PA5697)
- SWOBBIT PRODUCTS 7.5" Extra Soft Brush - Blue (SW77340)
- BALDWIN FILTERS Fuel Filter, 1-13/16x2-15/16x1-13/16In (66-30)
- BALDWIN FILTERS Fuel Filter, 6-13/32x3-23/32x6-13/32 In (PF9868)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-3/8 x 4-3/32 In (PF7977)
- BALDWIN FILTERS Fuel Filter, 8-29/32x3-11/16x8-29/32 In (BF1249-SP)
- BALDWIN FILTERS Fuel Filter, 7 11/16 in Length, 3 3/16 in Outside Dia (BF9891-D)
- BALDWIN FILTERS Fuel Filter, 8-3/8 x 4-5/8 x 8-3/8 In (PF7770)
- DONALDSON Fuel FilterWater SeperatorSpin-On (P550937)
- Baldwin Filters Fuel Filters