Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In
Mfr # BF1282
Zoro # G1293975
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 5/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Micron Rating 25 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF1282
- Zoro # G1293975
- UPC # 791440057906
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 5/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 6 5/32 in |
Thread Size | 1"-14 |
Overall Height | 6 5/32 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Micron Rating | 25 micron |
Item | Fuel Filter |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Includes | ES24-D Furnished Gasket, G381-A Integral Gasket |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Komatsu |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Absolute Filter Rating | 25 micron |
Nominal Filter Rating | 5 micron |
Product Type | Fuel Filter |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 25 micron, Height 6 5/32 in, Length 6 5/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes ES24-D Furnished Gasket, G381-A Integral Gasket, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS TOOLS Slim Jim Pro (SJPRO)
- BOARDWALK Microfiber Cleaning Cloths, 16 x 16, Pink, PK24 (2164040)
- LIFT-ALL Recovery Strap, 12Inx16Ft, Yellow (RS1812NGX16)
- GATES Regular Locking Fuel Cap, 31778 (31778)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF797)
- BALDWIN FILTERS Fuel Filter, 4-25/32 x 4-25/32 In (BF7839)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 3 x 3-1/2 In (BF7683)
- BALDWIN FILTERS Fuel Filter, 9-7/8 x 5 27/32 x 9-7/8 In (PF7980)
- BALDWIN FILTERS Fuel Filter, 2-1/32" H x 7-1/4" L (BF46087)
- BALDWIN FILTERS Fuel Filter, 7-7/32 x 3-11/16 x 7-7/32 In (BF7966)
- BALDWIN FILTERS Fuel Filter, 4-27/32" O.D., Spin-On Design (BF46150-O)
- Baldwin Filters Fuel Filters