Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-5/16 x 4-5/32 x 6-5/16 In
Mfr # BF1292-O
Zoro # G5708297
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 5/16 in
- Outside Dia. 4 5/32 in
- Width 4 5/32 in
- Description/Special Features Fuel/Water Separator Spin-on with Open Port for Bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1292-O
- Zoro # G5708297
- UPC # 791440087446
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 6 5/16 in |
Outside Dia. | 4 5/32 in |
Width | 4 5/32 in |
Height | 6 5/16 in |
Thread Size | 1"-14 |
Outside Diameter | 4 5/32 in |
Overall Height | 6 5/16 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel/Water Separator Spin-on with Open Port for Bowl |
Item | Fuel Filter |
Includes | 3 3/4 in - 10 Thread Bowl, Furnished Gasket, Integral Post Seal |
Type | Spin-on |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Farm Equipment, Trucks |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Fendt, Iveco |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 6 5/16 in, Length 6 5/16 in, Width 4 5/32 in, Outside Dia. 4 5/32 in, Includes 3 3/4 in - 10 Thread Bowl, Furnished Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, (B7177)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 18 Inch Shank (RT25818)
- MR BAR B Q PRODUCTS 3PC SS Tool Set (02082YNST)
- BANDO Rib Ace, 500J6 (500J6)
- BALDWIN FILTERS Fuel Filter, 6-29/32 x 2-9/32 x 6-29/32In (BF7802)
- BALDWIN FILTERS Fuel Filter, 4-25/32 x 4-25/32 In (BF7839)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF955)
- BALDWIN FILTERS Fuel Filter Base, Base/Primary, FB1301 (FB1301)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-1/4 x 6-25/32 In (BF1223)
- BALDWIN FILTERS Fuel Filter, 7-3/8 x 3-1/2 x 7-3/8 In (BF7951-D)
- WIX FILTERS Fuel Filter, 33959 (33959)
- Baldwin Filters Fuel Filters