Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-5/16 x 2-3/16 x 6-5/16 In
Mfr # BF1185
Zoro # G9524715
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 6 5/16 in
- Outside Dia. 2 3/16 in
- Width 2 3/16 in
- Height 6 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1185
- Zoro # G9524715
- UPC # 791440049130
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 6 5/16 in |
Outside Dia. | 2 3/16 in |
Width | 2 3/16 in |
Height | 6 5/16 in |
Outlet Connection Size | 5/16 in |
Overall Height | 6 5/16 in |
Inlet Connection Size | 5/16 in |
Outside Diameter | 2 3/16 in |
Details
Filter Design | In-Line |
Outlet | 5/16 in |
Inlet | 5/16 in |
Description/Special Features | In-Line Fuel Filter |
Includes | (2) Plastic Retainer Clips |
Item | Fuel Filter |
Type | In-Line |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Housing Material | Metal |
Compatible Vehicle Make | Daewoo, GMC |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 6 5/16 in, Length 6 5/16 in, Width 2 3/16 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 2 3/16 in, Includes (2) Plastic Retainer Clips, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Water Filter (WF2123)
- DONALDSON P537454, AIR DISP (P537454)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF1266)
- RULE Pump, 3/4 MNPT Angled, 4.2A (403C)
- BALDWIN FILTERS Fuel/Water Separator, 7-19/32x6-2/7x9 In (PF9804)
- BALDWIN FILTERS Fuel Filter, Element Only, 9-1/8 in. L (PT23047-MPG)
- BALDWIN FILTERS Fuel Filter, 3-15/16x1-31/32x3-15/16 In (BF886)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-3/8 x 4-3/32 In (PF7977)
- BALDWIN FILTERS Fuel Filter, 8-21/32x4-13/32x8-21/32 In (BF9867-O)
- BALDWIN FILTERS Fuel Filter, 6-11/16 x 4-1/4 x 6-11/16 In (BF7853)
- FLEETGUARD Fuel FilterWater Seperator (FS19914)
- Baldwin Filters Fuel Filters