Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-3/16 x 4-11/32 x 6-3/16 In
Mfr # BF1390-O
Zoro # G1894627
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 3/16 in
- Outside Dia. 4 11/32 in
- Width 4 11/32 in
- Includes 3 3/4-10 2B Buttress Bowl Thread, Furnished Gasket, Integral Post Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1390-O
- Zoro # G1894627
- UPC # 791440082205
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 3/16 in |
Outside Dia. | 4 11/32 in |
Width | 4 11/32 in |
Height | 6 3/16 in |
Thread Size | 1"-14 |
Overall Height | 6 3/16 in |
Outside Diameter | 4 11/32 in |
Details
Filter Design | Spin-On |
Includes | 3 3/4-10 2B Buttress Bowl Thread, Furnished Gasket, Integral Post Seal |
Description/Special Features | Fuel/Water Separator Spin-on with Open Port for Bowl |
Item | Fuel Filter |
Type | Spin-on/Separator |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Volvo |
Media Material | Cellulose |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 6 3/16 in, Length 6 3/16 in, Width 4 11/32 in, Outside Dia. 4 11/32 in, Includes 3 3/4-10 2B Buttress Bowl Thread, Furnished Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Straight Union, 3/8 In., PK10 (32PTC-6)
- WESTIN Smooth Bed Caps w/o Stake Holes (72-40441)
- REESE Draw Bar, Class IV, 2000/6000/10, 000 lb, REESE TOWPOWER (7031400)
- JIF MARINE JIF Marine EJZ4 4 Step Removable Telescoping Pontoon Ladder (EJZ4)
- BALDWIN FILTERS Fuel Filter, 7 11/16 in Length, 3 3/16 in Outside Dia (BF9891-D)
- BALDWIN FILTERS Fuel Filter, 7-31/32x3-11/16x7-31/32 In (BF1371)
- BALDWIN FILTERS Fuel Filter, 10 5/16 in Length, 4 21/32 in Outside Dia (BF7932)
- BALDWIN FILTERS Fuel Filter, 3-15/16x1-31/32x3-15/16 In (BF865-K)
- BALDWIN FILTERS Fuel Filter, 8-5/16 x 2-7/8 x 8-5/16 In (PF845)
- BALDWIN FILTERS Fuel Filter, 8-17/32 in. Lx4-1/4 in. dia. (BF46018-O)
- WIX FILTERS Fuel Filter #Wix 33081 (33081)
- Baldwin Filters Fuel Filters