Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-31/32x3-11/16x6-31/32 In
Mfr # BF7546
Zoro # G0396313
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 31/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Includes ES24-D Furnished Gasket, Integral Post Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7546
- Zoro # G0396313
- UPC # 791440037885
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 31/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 6 31/32 in |
Thread Size | 1"-14 |
Outside Diameter | 3 11/16 in |
Overall Height | 6 31/32 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Includes | ES24-D Furnished Gasket, Integral Post Seal |
Micron Rating | 9 micron |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Absolute Filter Rating | 9 micron |
Product Type | Fuel Filter |
Compatible Vehicle Make | Hitachi, Komatsu |
Nominal Filter Rating | 3 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 9 micron, Height 6 31/32 in, Length 6 31/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes ES24-D Furnished Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUI MOLY Super Diesel Additive, 0.3 Liter, 2002 (2002)
- SPEC-D TUNING ENGINE START BUTTON - BLUE LED (ESB-LEDBL)
- SENSEN 9214-0155 Front Complete Strut Assembly Compatible with 2007-2011 Chevrolet Silverado 1500 (9212-0001)
- JPW INDUSTRIES Jhj-22-1/2 Hydraulic Bottle Jack 22-1/2 Ton Ca (453322)
- BALDWIN FILTERS Fuel Filter, 3 x 1-1/8 x 3 In (PF7820)
- BALDWIN FILTERS Fuel Filter, 3-17/32 x 4-1/4 x 3-17/32 In (BF1389-O)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-7/16 x 2-1/8 In (BF7912)
- BALDWIN FILTERS Fuel Filter, 30 Micron Rating, 3" L (BF46125)
- BALDWIN FILTERS Fuel Filter, 8-17/32 in. Lx4-1/4 in. dia. (BF46018-O)
- BALDWIN FILTERS Fuel Filter, 7 x 4-1/4 x 7 In (BF7629)
- DONALDSON P559125, FUEL FLTR (P559125)
- Baldwin Filters Fuel Filters