Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-29/32 x 3-3/4 x 6-29/32 In
Mfr # PF7744
Zoro # G1947023
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 6 29/32 in
- Outside Dia. 3 3/4 in
- Width 3 3/4 in
- Height 6 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PF7744
- Zoro # G1947023
- UPC # 791440062801
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 29/32 in |
Outside Dia. | 3 3/4 in |
Width | 3 3/4 in |
Height | 6 29/32 in |
Inside Dia. | 21/32 in |
Overall Height | 6 29/32 in |
Outside Diameter | 3 3/4 in |
Inside Diameter | 21/32 in |
Details
Filter Design | Cartridge |
Micron Rating | 20 micron |
Includes | Attached Grommet, ES3012 End Seals |
Description/Special Features | Fuel Element |
Item | Fuel Filter |
Type | Element |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines |
Nominal Filter Rating | 4 micron |
Compatible Fluid Type | Diesel Fuel |
Media Material | Cellulose |
Compatible Vehicle Make | Freightliner, Navistar, Kenworth, Peterbilt, Sterling, Volvo |
Absolute Filter Rating | 20 micron |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 20 micron, Height 6 29/32 in, Length 6 29/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Inside Dia. 21/32 in, Includes Attached Grommet, ES3012 End Seals, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE 99-16 FORD HD(NOT 2011DIESEL OR CAB&CHASSIS) 5TH WHEEL CUSTOM QUICK BR (50082)
- BOSCH Mini Trio Gauge, Temp, Volts, PSI, 1-1/2" (SP0F000039)
- AUTOTEX Wiper Blade (W1-16)
- MAXXIMA Mounting Bracket (M50116)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-11/16 x 6-1/16 In (BF1204-SP)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF1221)
- BALDWIN FILTERS Fuel Filter, Diesel (PF46171)
- BALDWIN FILTERS Fuel Filter, 9-3/32 x 3 x 9-3/32 In (PF7878)
- BALDWIN FILTERS Fuel Filter, 16-5/16" L, 5-27/32" O.D. (PF46079)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-11/16 in. O.D. (BF46048)
- GROZ Fuel Filter, 10 Micron (45910)
- Baldwin Filters Fuel Filters