Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-29/32 x 2-9/32 x 6-29/32In
Mfr # BF7802
Zoro # G1177355
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- For Use With Ford, Lincoln, Mercury Automotive; Light Duty Trucks
- Length 6 29/32 in
- Outside Dia. 2 9/32 in
- Width 2 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7802
- Zoro # G1177355
- UPC # 791440064799
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 6 29/32 in |
Outside Dia. | 2 9/32 in |
Width | 2 9/32 in |
Height | 6 29/32 in |
Overall Height | 6 29/32 in |
Outside Diameter | 2 9/32 in |
Inlet Connection Size | 3/8 in |
Outlet Connection Size | 3/8 in |
Details
Filter Design | In-Line |
For Use With | Ford, Lincoln, Mercury Automotive; Light Duty Trucks |
Item | Fuel Filter |
Outlet | 3/8 in |
Description/Special Features | In-Line Fuel Filter |
Inlet | 3/8 in |
Type | In-Line |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Ford, Lincoln, Mercury |
Housing Material | Metal |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Light Duty Trucks |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 6 29/32 in, Length 6 29/32 in, Width 2 9/32 in, Inlet 3/8 in, Outlet 3/8 in, Outside Dia. 2 9/32 in, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS SB Motor Oil, 10W-30, Synthetic, 5 Gal (M00100303)
- ARP DODGE CUMMINS 5.9L 12V/24V BALANCER BOLT KIT (147-2502)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, PK48 (15-295)
- TECNIQ Amber Mini Grommet Mount Pc Sidemarker Clear Lens (TQ S37-AC09-1)
- BALDWIN FILTERS Fuel Filter, Cartridge, 10in. L (PF9908 KIT)
- BALDWIN FILTERS Fuel Filter, 9-7/32 x 4-1/4 x 9-7/32 In (BF1374-SP)
- BALDWIN FILTERS Fuel Filter, 8 x 3-11/16 x 8 In (BF5800)
- BALDWIN FILTERS Fuel Filter, 5-15/32 x 2-5/16 x 5-15/32In (BF1049)
- BALDWIN FILTERS Fuel Filter, 6-15/16 in. Lx3-3/16 in. dia (BF46014)
- BALDWIN FILTERS Fuel Filter, 8-1/8 in. L x 2-5/8 in. dia. (PT23035-MPG)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-11/16 x 5-7/16 In (BF957-D)
- Baldwin Filters Fuel Filters