Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-27/32x3-23/32x6-27/32 In
Mfr # PF7986
Zoro # G1660005
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 6 27/32 in
- Outside Dia. 3 23/32 in
- Width 3 23/32 in
- Inside Dia. 1/2 in, 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PF7986
- Zoro # G1660005
- UPC # 791440086203
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 27/32 in |
Outside Dia. | 3 23/32 in |
Width | 3 23/32 in |
Inside Dia. | 1/2 in, 1 3/4 in |
Height | 6 27/32 in |
Overall Height | 6 27/32 in |
Outside Diameter | 1/2 in |
Inside Diameter | 3 23/32 in |
Details
Filter Design | Cartridge |
Includes | (2) Attached Grommet, (2) O-Rings |
Description/Special Features | Fuel Element |
Micron Rating | 10 micron |
Item | Fuel Filter |
Type | Element |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Navistar |
Compatible Engine Type | Diesel Engines |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Compatible Fluid Type | Diesel Fuel |
Fit Type | Vehicle Specific |
Absolute Filter Rating | 10 micron |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 10 micron, Height 6 27/32 in, Length 6 27/32 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Inside Dia. 1/2 in, 1 3/4 in, Includes (2) Attached Grommet, (2) O-Rings, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Jack, 4 Stage (92010)
- BALDWIN FILTERS Air Filter, 4-3/16 x 4-1/8 in. (PA1858)
- RAYMARINE 3-Up Replacement Battery Pack & Seal Kit (TA119)
- FEDERAL SIGNAL Warning Light, Incandescent, Red, 120VAC (225-120R)
- BALDWIN FILTERS Fuel Filter, 5-9/32 x 3-3/16 x 5-9/32 In (BF9835-D)
- BALDWIN FILTERS Fuel Filter, 9 1/4 in Length, 4 11/32 in Outside Dia (BF9917)
- BALDWIN FILTERS Fuel Filter, 6-1/32 x 3-3/8 x 6-1/32 In (BF7904-D)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-1/4 x 6-25/32 In (BF1223-SP)
- BALDWIN FILTERS Fuel Filter, Diesel (PF46171)
- BALDWIN FILTERS Fuel Filter, 8-9/32 x 4-1/4 x 8-9/32 In (BF1346)
- BALDWIN FILTERS Fuel Filter, 4-3/4 x 2-1/16 x 4-3/4 In (BF7863)
- Baldwin Filters Fuel Filters