Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-27/32x1-31/32x6-27/32 In
Mfr # BF7769
Zoro # G5521415
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 6 27/32 in
- Outside Dia. 1 31/32 in
- Width 1 31/32 in
- Includes (2) Plastic Retainer Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF7769
- Zoro # G5521415
- UPC # 791440066144
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 6 27/32 in |
Outside Dia. | 1 31/32 in |
Width | 1 31/32 in |
Height | 6 27/32 in |
Overall Height | 6 27/32 in |
Overall Width | 1 31/32 in |
Outside Diameter | 1 31/32 in |
Overall Length | 6 27/32 in |
Outlet Connection Size | 3/8 in |
Inlet Connection Size | 3/8 in |
Details
Filter Design | In-Line |
Item | Fuel Filter |
Includes | (2) Plastic Retainer Clips |
Description/Special Features | In-Line Fuel Filter |
Inlet | 3/8 in |
Outlet | 3/8 in |
Type | In-Line |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 6 27/32 in, Length 6 27/32 in, Width 1 31/32 in, Inlet 3/8 in, Outlet 3/8 in, Outside Dia. 1 31/32 in, Includes (2) Plastic Retainer Clips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Diesel Engine Heater, Allis Chalmers 180 (30208)
- AFTERMARKET BALDWIN FILTERS Outer Air Filter, Round, PA2784 (FIA60-0005)
- QUARANTINE RESTRAINTS Carabiner, Metal, Black, PK10 (QAB-CBL)
- MIGHTY MAX BATTERY Golf Cart / Deep Cycle Battery Jug Water Filler Bottle w/ Auto Shut Off (MAX3464182)
- BALDWIN FILTERS Fuel Filter, 2-27/32 x 3-1/32 x 2-27/32In (BF7909)
- BALDWIN FILTERS Fuel Filter, 11-9/32x4-11/16x11-9/32 In (BF7948)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-11/16 x 5-5/8 In (BF7907)
- BALDWIN FILTERS Fuel Filter, 5-7/32 x 3-9/32 x 5-7/32 In (BF7681-D)
- BALDWIN FILTERS Fuel Filter, 10-9/16 x 5-3/8 x 10-9/16 In (BF7635)
- BALDWIN FILTERS Fuel Filter, 3-1/4 x 3-11/16 x 3-1/4 In (BF9887)
- WIX FILTERS GOLDENROD FW SEPARATOR HOUSING-ELEMENTS (24380)
- Baldwin Filters Fuel Filters