Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-27/32 x 3-3/4 x 6-27/32 In
Mfr # PF7935
Zoro # G4567281
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 6 27/32 in
- Outside Dia. 3 3/4 in
- Width 3 3/4 in
- Description/Special Features Fuel Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF7935
- Zoro # G4567281
- UPC # 791440080218
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 27/32 in |
Outside Dia. | 3 3/4 in |
Width | 3 3/4 in |
Height | 6 27/32 in |
Inside Dia. | 9/16 in |
Outside Diameter | 3 3/4 in |
Overall Width | 3 3/4 in |
Inside Diameter | 9/16 in |
Overall Length | 6 27/32 in |
Overall Height | 6 27/32 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Description/Special Features | Fuel Element |
Micron Rating | 6.9 micron |
Includes | (2) Grommets Attached, Gasket, O-Ring Included |
Type | Element |
Absolute Filter Rating | 6.9 micron |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 6.9 micron, Height 6 27/32 in, Length 6 27/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Inside Dia. 9/16 in, Includes (2) Grommets Attached, Gasket, O-Ring Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13563 (13563)
- HELLA MARINE Euroled 75 3" Round 12V White Spring Mount White (958110511)
- VELVAC Valve, Hght Cntrl W/Std Chassis Vlv, 034113 (034113)
- UNIVERSAL AIR COND Universal Air Conditioning Fluid Oil, Ro0902B (RO0902B)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF7614)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-25/32 x 4-3/8 In (BF948)
- BALDWIN FILTERS Fuel Filter, Spin-On, 5-23/32" L (BF46175)
- BALDWIN FILTERS Fuel Filter, 9 x 4 x 9 In (F844-A)
- BALDWIN FILTERS Oil Filter, 29 3/8 in Length, 6 1/2 in Outside Dia (P1510)
- BALDWIN FILTERS Fuel Filter, 4-7/16 x 2-5/16 x 4-7/16 In (BF853)
- WIX FILTERS JCB EQUIPMENT (33694)
- Baldwin Filters Fuel Filters