Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In
Mfr # BF1348
Zoro # G1826824
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 25/32 in
- Outside Dia. 4 5/16 in
- Width 4 5/16 in
- Description/Special Features Fuel/Water Separator Spin-on with Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1348
- Zoro # G1826824
- UPC # 791440045903
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 25/32 in |
Outside Dia. | 4 5/16 in |
Width | 4 5/16 in |
Height | 6 25/32 in |
Thread Size | 1"-14 |
Outside Diameter | 4 5/16 in |
Overall Height | 6 25/32 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Includes | Integral Gasket, Integral Post Seal |
Item | Fuel Filter |
Micron Rating | 40 micron |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 9 micron |
Compatible Vehicle Make | Blue Bird, Freightliner, Hino, Peterbilt |
Compatible Vehicle Type | Buses, Trucks |
Absolute Filter Rating | 40 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 40 micron, Height 6 25/32 in, Length 6 25/32 in, Width 4 5/16 in, Outside Dia. 4 5/16 in, Includes Integral Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT 81-10 Chry-Dodge-Ford:428 Fitments Filter Asy-Oil, Fl400S (FL400S)
- WEATHERTECH Front FloorLiners, Black, Model 445601 (445601)
- ITP TIRES ITP Mud Lite 23x8-11 (IT56A304)
- KEN-TOOL Axle Nut Socket, 3.25" - 8 Pt (30410)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF1276)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In (PF823)
- BALDWIN FILTERS Fuel Filter, 6-23/32x3-11/16x6-23/32 In (BF7957)
- BALDWIN FILTERS Railroad Fuel Element, SpinOn, 7-13/16InL (PF902-S)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF1271)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-3/16 x 6-1/16 In (BF9847-D)
- BALDWIN FILTERS Fuel Filter, Diesel (PF46171)
- Baldwin Filters Fuel Filters