Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In
Mfr # BF1348-SP
Zoro # G1823141
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 25/32 in
- Outside Dia. 4 5/16 in
- Width 4 5/16 in
- Micron Rating 40 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1348-SP
- Zoro # G1823141
- UPC # 791440051898
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 25/32 in |
Outside Dia. | 4 5/16 in |
Width | 4 5/16 in |
Height | 6 25/32 in |
Thread Size | 1"-14 |
Overall Height | 6 25/32 in |
Outside Diameter | 4 5/16 in |
Details
Filter Design | Spin-On |
Micron Rating | 40 micron |
Item | Fuel Filter |
Includes | 1/2-20 Sensor Port Thread, Integral Post Seal, O-Ring |
Description/Special Features | Fuel/Water Separator Spin-on with Drain and Sensor Port |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Features | Sensor Port |
Media Material | Cellulose |
Absolute Filter Rating | 40 micron |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Blue Bird, Freightliner, Hino, Peterbilt |
Nominal Filter Rating | 9 micron |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 40 micron, Height 6 25/32 in, Length 6 25/32 in, Width 4 5/16 in, Outside Dia. 4 5/16 in, Includes 1/2-20 Sensor Port Thread, Integral Post Seal, O-Ring, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRMI PMGR 12V 9T CW (18973N)
- AJAX TOOL WORKS BUMPING TOOL/HAMMER 1" DIA ZIP GUN SK (AJA945)
- BETA 1 FILTERS Spin-On replacement filter for CPHY0012 / COMBILIFT (B1SO0003286)
- EXTREME MAX Extreme Max 5600.3265 Sport Bike Front Wheel Lift Stand-Fits Most Yamaha Kawasaki Suzuki Ducati BMW (5600.3265)
- BALDWIN FILTERS Fuel/Water Separator, 5-5/16x3-5/32 In (BF9875-DM)
- BALDWIN FILTERS Fuel Filter, 4-5/32 x 1-29/32 x 4-5/32 In (BF840-K1)
- BALDWIN FILTERS Fuel Filter, 1-13/16x2-15/16x1-13/16In (66-30)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF1233)
- BALDWIN FILTERS In-Line Fuel Filter (BF7959)
- BALDWIN FILTERS Fuel Filter Element, Biodiesel (PF46082)
- BALDWIN FILTERS Fuel Filter, 2-31/32x2-31/32x2-31/32 In (BF7880)
- Baldwin Filters Fuel Filters