Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-25/32 x 4-1/4 x 6-25/32 In
Mfr # BF1223
Zoro # G0611301
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 25/32 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Height 6 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1223
- Zoro # G0611301
- UPC # 791440011595
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 25/32 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 6 25/32 in |
Thread Size | 1"-14 |
Outside Diameter | 4 1/4 in |
Overall Height | 6 25/32 in |
Details
Filter Design | Spin-On |
Micron Rating | 10 micron |
Includes | Attached Gasket, Integral Post Seal |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Item | Fuel Filter |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 10 micron |
Media Material | Cellulose |
Absolute Filter Rating | 10 micron |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Carrier-Transicold, Ford, Hino |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 10 micron, Height 6 25/32 in, Length 6 25/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes Attached Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS OIL FILTER WRENCH 74MM W/14 FLATS (AHM 0219)
- ERGODYNE 8945 Gray Universal Bump Cap Insert (ERG23380)
- ZEP Concrete Remover, Liquid, Pail (165635)
- ZORO SELECT Parts Tray, Magnetic, 1-1/2 H x 6 In D, SS (10E751)
- BALDWIN FILTERS Fuel Filter, 11-5/8 x 4-21/32 x 11-5/8 In (BF1277-SPS)
- BALDWIN FILTERS Fuel Filter, 5-13/16 x 3-1/8 x 5-13/16 In (BF966)
- BALDWIN FILTERS Fuel Filter, 1-7/8 x 1-3/8 x 1-7/8 In (PF859)
- BALDWIN FILTERS Fuel Filter, 4-27/32 x 3-1/32 x 4-27/32In (BF788)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 1-13/32 x 4-3/32 In (BF7848)
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-11/16 x 6-7/32 In (BF1278)
- BALDWIN FILTERS Fuel Filter, 6-13/16 x 3-7/32 x 6-13/16In (BF9827-D)
- Baldwin Filters Fuel Filters