Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-25/32 x 4-1/4 x 6-25/32 In
Mfr # BF1223-SP
Zoro # G0427271
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 25/32 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Includes 9/16-18 Sensor Port Thread, Integral Post Seal, O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF1223-SP
- Zoro # G0427271
- UPC # 791440046115
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 25/32 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 6 25/32 in |
Thread Size | 1"-14 |
Overall Height | 6 25/32 in |
Outside Diameter | 4 1/4 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Includes | 9/16-18 Sensor Port Thread, Integral Post Seal, O-Ring |
Micron Rating | 10 micron |
Description/Special Features | Fuel/Water Separator Spin-on with Drain and Sensor Port |
Type | Spin-On/Separator |
Features | Sensor Port |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Absolute Filter Rating | 10 micron |
Nominal Filter Rating | 10 micron |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Carrier-Transicold, Ford, Hino |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 10 micron, Height 6 25/32 in, Length 6 25/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes 9/16-18 Sensor Port Thread, Integral Post Seal, O-Ring, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL 24" STR TIRE IRON/SPOON (T19) (KT32119)
- QUICKCABLE Copper Lug, 8 Ga, 1/4", 90 deg., PK10 (5950-010DL)
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK10 (RH01SS-10)
- ILC Replacement for ONAN 191-1399 STARTER (191-1399 STARTER)
- BALDWIN FILTERS Fuel/Water Separator, Biodiesel/Diesel (PF46142)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 4-17/32" H (PF46059)
- BALDWIN FILTERS Fuel Filter, 4-11/32x3-11/16x4-11/32 In (BF592)
- BALDWIN FILTERS Fuel Filter, 4-3/4 x 2-1/16 x 4-3/4 In (BF7863)
- BALDWIN FILTERS Fuel Filter, 5-5/16 x 3-11/16 x 5-5/16 In (BF984)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF7943)
- WIX FILTERS VARIOUS MTU DIESEL ENGS/GENERATORS (33013)
- Baldwin Filters Fuel Filters