Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-25/32 x 3-9/32 x 6-25/32In
Mfr # BF9837-D
Zoro # G5829521
original price:
$30.51
13% off
new price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 6 25/32 in
- Outside Dia. 3 9/32 in
- Width 3 9/32 in
- Inside Dia. 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9837-D
- Zoro # G5829521
- UPC # 791440088511
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 25/32 in |
Outside Dia. | 3 9/32 in |
Width | 3 9/32 in |
Inside Dia. | 21/32 in |
Height | 6 25/32 in |
Overall Height | 6 25/32 in |
Overall Width | 3 9/32 in |
Overall Length | 6 25/32 in |
Outside Diameter | 3 9/32 in |
Inside Diameter | 21/32 in |
Description
Fuel Filter, Filter Design Cartridge, Primary Fuel Element with Drain, Micron Rating 25 micron, Height 6 25/32 in, Length 6 25/32 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 21/32 in, Includes Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Curved Exhaust Extender Fits Allis Chalmers (R1794)
- BUYERS PRODUCTS Amber/Clear 11 Inch Rectangular Multi-Mount LED Mini Light Bar (8891042)
- AUVECO #8 X 1 PHIL OVAL #6 HD AB TAPPING SEMS - BLACK, 100PK (11789)
- DORMAN Turbocharger Stud Kit, Dorman - Help 03418 (03418)
- BALDWIN FILTERS Fuel Filter, 4-1/16 x 1-29/32 x 4-1/16 In (BF833-K2)
- BALDWIN FILTERS Fuel/Water Separator, 8-11/16x4-3/8 In (BF9866-O)
- BALDWIN FILTERS Fuel Filter, 6-23/32x3-11/16x6-23/32 In (BF7957)
- BALDWIN FILTERS Fuel Filter, 3-23/32x1-31/32x3-23/32 In (BF7690)
- BALDWIN FILTERS Fuel Filter, 4-27/32 x 3-1/32 x 4-27/32In (BF988)
- BALDWIN FILTERS Fuel Filter, 3-7/16 x 2 x 3-7/16 In (BF843)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel (BF46104)
- Baldwin Filters Fuel Filters