Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In
Mfr # BF1276
Zoro # G5627937
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 21/32 in
- Outside Dia. 3 1/32 in
- Width 3 1/32 in
- Micron Rating 20 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1276
- Zoro # G5627937
- UPC # 791440011700
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 21/32 in |
Outside Dia. | 3 1/32 in |
Width | 3 1/32 in |
Height | 6 21/32 in |
Thread Size | M16-1.50 |
Overall Height | 6 21/32 in |
Outside Diameter | 3 1/32 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Micron Rating | 20 micron |
Includes | G449-B Integral Gasket, O-Ring |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Type | Spin-on/Separator |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 4 micron |
Compatible Vehicle Make | R.V.I |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Absolute Filter Rating | 20 micron |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 20 micron, Height 6 21/32 in, Length 6 21/32 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes G449-B Integral Gasket, O-Ring, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING PRO SWIVEL OIL FILTER WR - LARGE TRUCK (CTA2551)
- SHURFLO BAIT SENTRY800 Magnetic Drive Livewell Pump - 800 GPH (1700-011-030)
- WEATHER GUARD Model 9344-3-03 Heavy Duty Adjustable (9344-3-03)
- ACDELCO New Alternator(Fdii6Gsf 110Amp), 335-1314 (335-1314)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7917)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 4-17/32" H (PF46059)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7682-D)
- BALDWIN FILTERS Fuel Filter, 5-29/32x4-13/32x5-29/32 In (BF7717)
- BALDWIN FILTERS Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In (BF1381)
- BALDWIN FILTERS Fuel Filter, 3-7/16 x 2 x 3-7/16 In (BF843)
- BALDWIN FILTERS Fuel Filter, 4-1/16 x 3-5/8 x 4-1/16 In (PF7735)
- Baldwin Filters Fuel Filters