Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-19/32x3-11/16x6-19/32 In
Mfr # BF798
Zoro # G0388972
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 19/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Includes Integral Gasket, Integral Post Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF798
- Zoro # G0388972
- UPC # 791440008625
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 19/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 6 9/16 in |
Thread Size | M24-1.50 |
Outside Diameter | 3 11/16 in |
Overall Height | 6 9/16 in |
Details
Filter Design | Spin-On |
Includes | Integral Gasket, Integral Post Seal |
Micron Rating | 15 micron |
Description/Special Features | Fuel Spin-on |
Item | Fuel Filter |
Type | Spin-On |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Absolute Filter Rating | 15 micron |
Nominal Filter Rating | 4 micron |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Case IH, Hitachi, Kobelco, Link-Belt, Mitsubishi, Tadano |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 15 micron, Height 6 9/16 in, Length 6 19/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Integral Gasket, Integral Post Seal, Thread Size M24-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 6 Gauge, Red, 25 ft. Spool (89-3000)
- ILC Replacement For Motorcraft, Sa1024 Starter (SA-1024 STARTER)
- GATES Truck & Bus V-Belt, Tr22373 (TR22373)
- CLASSIC ACCESSORIES Tire Cover, 28" - 29" Dia, Snow Wht Spare (75140)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF980)
- BALDWIN FILTERS Fuel Filter, 5-1/2 x 3-19/32 x 5-1/2 In (PF332)
- BALDWIN FILTERS Fuel Filter, Element Only, 7-1/2 in. L (PF9928)
- BALDWIN FILTERS Fuel Filter, 3-3/8 x 1-27/32 x 3-3/8 In (BF7849)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF7814)
- BALDWIN FILTERS Fuel Filter, 6-13/32x3-13/16x6-13/32 In (BF7726)
- BALDWIN FILTERS Fuel Filter, 6-5/16 x 4-5/32 x 6-5/16 In (BF1292-O)
- Baldwin Filters Fuel Filters