Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-1/8 x 3-1/32 x 6-1/8 In
Mfr # BF587
Zoro # G3199822
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 1/8 in
- Outside Dia. 3 1/32 in
- Width 3 1/32 in
- Includes G449-B Integral Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF587
- Zoro # G3199822
- UPC # 791440006744
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 1/8 in |
Outside Dia. | 3 1/32 in |
Width | 3 1/32 in |
Height | 6 1/8 in |
Thread Size | M16-1.50 |
Overall Height | 6 1/8 in |
Outside Diameter | 3 1/32 in |
Details
Filter Design | Spin-On |
Includes | G449-B Integral Gasket |
Item | Fuel Filter |
Description/Special Features | Secondary Fuel Spin-on |
Micron Rating | 20 micron |
Type | Spin-On/Secondary |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Atlas Copco, Case IH, Fendt, Fiat, Ford, Galion, Hough, Navistar, John Deere, M.A.N, New Holland, Volvo |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Absolute Filter Rating | 20 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 5 micron |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Secondary Fuel Spin-On, Micron Rating 20 micron, Height 6 1/8 in, Length 6 1/8 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes G449-B Integral Gasket, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Compression Nut, 1/8 Tube, 1/bag (CFN-0B)
- LUMAPRO Miniature Lamp, 655, 5.6W, T3 1/4, 28V, PK10 (655-10PK)
- TIMKEN Wheel Bearing and Hub Assembly - Front, HA597449 (HA597449)
- GO RHINO Hitch Mount, Fits 2" Receivers, 3" Diameter Tubular Step, Non-Extendable, Stationary (D360T)
- BALDWIN FILTERS Fuel Filter, 10-15/32" L, 4-1/4" O.D. (BF46233)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/16 x 5-7/16 In (BF7532)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 3 x 3-1/2 In (BF7683)
- BALDWIN FILTERS Fuel Filter, 6-3/8 x 3-23/32 x 6-3/8 In (PF7938)
- BALDWIN FILTERS Fuel Filter, 5-11/16x3-11/16x5-11/16 In (BF891)
- BALDWIN FILTERS In-Line Fuel Filter (BF7959)
- BALDWIN FILTERS Fuel Storage Tank Filter, 9-5/16 In (PF7914)
- Baldwin Filters Fuel Filters