Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-15/16 x 4 x 5-1/2 In
Mfr # BF9857
Zoro # G4865375
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 6 15/16 in
- Outside Dia. 3 5/16 in
- Width 4 in
- Outlet 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9857
- Zoro # G4865375
- UPC # 791440089488
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 6 15/16 in |
Outside Dia. | 3 5/16 in |
Width | 4 in |
Height | 5 1/2 in |
Inlet Connection Size | 3/8 in |
Outlet Connection Size | 3/8 in |
Outside Diameter | 3 5/16 in |
Overall Length | 6 15/16 in |
Overall Height | 5 1/2 in |
Overall Width | 4 in |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 5 1/2 in, Length 6 15/16 in, Width 4 in, Inlet 3/8 in, Outlet 3/8 in, Outside Dia. 3 5/16 in, Includes (2) Plastic Clips, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARR HOOP II XP3 BLACK POWDER COAT SINGLE STEP (102521-1)
- FOUR SEASONS Orifice Tube, 38905 (38905)
- SKF Small Bore Seals (30X52X7)
- WEATHERTECH CargoLiners/Tan, 41622 (41622)
- BALDWIN FILTERS Fuel/Water Separator Spin-on (BF46160-SPS)
- BALDWIN FILTERS Fuel Filter, 8-1/4 x 4-17/32 x 8-1/4 In (PF846)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-11/16 in. O.D. (BF46048)
- BALDWIN FILTERS Fuel Filter, 8-7/8 x 3-11/16 x 8-7/8 In (BF1394-SP)
- BALDWIN FILTERS Fluid Filter, Diesel Fuel, Can-Type (BF46122)
- BALDWIN FILTERS Fuel Filter, 5-1/2 x 3-19/32 x 5-1/2 In (PF332)
- BALDWIN FILTERS Fuel Filter, Diesel, Spin-On Filter Design (BF46062)
- Baldwin Filters Fuel Filters