Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-1/4 x 3-11/16 x 6-1/4 In
Mfr # BF1280
Zoro # G0642345
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 1/4 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Description/Special Features Fuel/Water Separator Spin-on with Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1280
- Zoro # G0642345
- UPC # 791440011717
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 1/4 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 6 1/4 in |
Thread Size | 13/16"-18 |
Overall Height | 6 1/4 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Micron Rating | 20 micron |
Item | Fuel Filter |
Includes | Furnished Gasket, G401 Integral Gasket |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 4 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Absolute Filter Rating | 20 micron |
Compatible Vehicle Make | Cummins |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 20 micron, Height 6 1/4 in, Length 6 1/4 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Furnished Gasket, G401 Integral Gasket, Thread Size 13/16 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT Windshield, Tool, Plastic, Lever, Scraper (DF-WK20)
- GROTE Replacement Lens, Red, Height: 2" (91962)
- RIG RITE Rig Rite 510 Variable Timer for Livewell Pumps (510)
- 3M 1 Gal. Overspray Masking Liquid Dry Bottle, Red, - (06847)
- BALDWIN FILTERS Fuel/Water Separator, 10-13/16" L (PF46237)
- BALDWIN FILTERS Fuel Filter, 4-13/16 x 3-1/32 x 4-13/16In (BF13)
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-11/16 x 6-7/32 In (BF7806)
- BALDWIN FILTERS Fuel Filter Base, Base/Primary, FB1301 (FB1301)
- BALDWIN FILTERS Fuel Filter, 7-7/8 in. L x 3-3/8 in. dia. (PT23061-MPG)
- BALDWIN FILTERS Fuel Filter, Cartridge, 5-1/4in. L (BF9923-O)
- BOSCH Diesel Fuel Filter, N6172 (N6172)
- Baldwin Filters Fuel Filters