Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-1/4 x 2-5/32 x 6-1/4 In
Mfr # BF1182
Zoro # G5639532
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- For Use With Dodge Vans, Viper
- Length 6 1/4 in
- Outside Dia. 2 5/32 in
- Width 2 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1182
- Zoro # G5639532
- UPC # 791440049116
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 6 1/4 in |
Outside Dia. | 2 5/32 in |
Width | 2 5/32 in |
Height | 6 1/4 in |
Overall Width | 2 5/32 in |
Outlet Connection Size | 5/16 in |
Inlet Connection Size | 5/16 in |
Overall Length | 6 1/4 in |
Overall Height | 6 1/4 in |
Outside Diameter | 2 5/32 in |
Details
Filter Design | In-Line |
For Use With | Dodge Vans, Viper |
Outlet | 5/16 in |
Item | Fuel Filter |
Inlet | 5/16 in |
Description/Special Features | In-Line Fuel Filter |
Type | In-Line |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 6 1/4 in, Length 6 1/4 in, Width 2 5/32 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 2 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPICER Universal Joint; Greaseable, 5-280X (5-280X)
- ABRAMS 6" Oval Black Rubber Grommet for 6 Inch Oval STT Light (TLG-60O)
- BUCCANEER ROPE 3/4 x 30 Double Braid Dock Line, Gold & White (30-40530)
- CURT Lube Plate, 5th Wheel, 10" (16721)
- BALDWIN FILTERS Fuel Filter, 5-9/16 x 3-11/16 x 5-9/16 In (BF7586)
- BALDWIN FILTERS In-Line Fuel Filter, 4-9/32 x 1-17/32 In (BF9884)
- BALDWIN FILTERS Fuel Filter, 9-19/32 x 4-5/8 x 9-19/32 In (PF7973)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 3 x 3-1/2 In (BF7683)
- BALDWIN FILTERS Fuel Filter, 8-3/8 x 4-5/8 x 8-3/8 In (PF7770)
- BALDWIN FILTERS Fuel Filter, 1-13/16x2-15/16x1-13/16 In (66)
- BALDWIN FILTERS Fuel Filter, 8-23/32x3-11/16x8-23/32 In (BF9834)
- Baldwin Filters Fuel Filters