Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-13/32x3-23/32x6-13/32 In
Mfr # PF9868
Zoro # G5786067
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 6 13/32 in
- Outside Dia. 3 23/32 in
- Width 3 23/32 in
- Height 6 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PF9868
- Zoro # G5786067
- UPC # 791440090507
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 13/32 in |
Outside Dia. | 3 23/32 in |
Width | 3 23/32 in |
Height | 6 13/32 in |
Inside Dia. | 1 1/32 in |
Outside Diameter | 3 23/32 in |
Inside Diameter | 1 1/32 in |
Overall Height | 6 13/32 in |
Details
Filter Design | Cartridge |
Micron Rating | 5 micron |
Item | Fuel Filter |
Description/Special Features | Fuel Element |
Includes | (2) O-Rings, Attached Grommet |
Standards | ISO 9001:2015 |
Type | Fuel Element |
Absolute Filter Rating | 5 micron |
Nominal Filter Rating | 5 micron |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines |
Product Type | Fuel Filter |
Compatible Vehicle Make | Case IH, Link-Belt |
Compatible Fluid Type | Diesel Fuel |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 5 micron, Height 6 13/32 in, Length 6 13/32 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Inside Dia. 1 1/32 in, Includes (2) O-Rings, Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Replacement Elastic Strap (010-10714-00)
- JET Ahj-20 20 Ton Air / Hydraulic Bottle Jac (456620)
- EXTREME MAX Extreme Max 3006.2285 BoatTector Premium Double Braid Nylon Anchor Line w Thimble-3/4" x 300' &Gold (3006.2285)
- THERMOID Fuel Hose, Automotive, 5/16 In, 25 Ft (667505225)
- BALDWIN FILTERS Fuel Filter, 7-3/16 x 3-11/16 x 7-3/16 In (BF7606)
- BALDWIN FILTERS Fuel Filter, 3-5/8 x 3 x 3-5/8 In (PF906)
- BALDWIN FILTERS Fuel/Water Separator, 7-3/4 in.L, Can-Type (BF46039-D)
- BALDWIN FILTERS Fuel Filter, 9-7/8 x 5 27/32 x 9-7/8 In (PF7980)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-11/16 in. O.D. (BF46048)
- BALDWIN FILTERS Fuel Filter, 5-29/32x3-27/32x5-29/32 In (PF1392)
- BALDWIN FILTERS Fuel Filter, Length 5 17/32 in (BF46234)
- Baldwin Filters Fuel Filters