Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-13/32x3-13/16x6-13/32 In
Mfr # BF7726
Zoro # G5546283
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 6 13/32 in
- Outside Dia. 3 13/16 in
- Width 3 13/16 in
- Outlet 1/4"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7726
- Zoro # G5546283
- UPC # 791440061408
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 13/32 in |
Outside Dia. | 3 13/16 in |
Width | 3 13/16 in |
Height | 6 13/32 in |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Outside Diameter | 3 13/16 in |
Overall Height | 6 13/32 in |
Details
Filter Design | In-Line |
Outlet | 1/4"-18 |
Inlet | 1/4"-18 |
Description/Special Features | In-Line Fuel Filter |
Includes | (2) Bleeder Plugs, Reverse Flow Valve at Inlet |
Item | Fuel Filter |
Type | In-Line |
Standards | ISO 9001:2015 |
Housing Material | Metal |
Compatible Vehicle Make | Allis-Chalmers, Case IH, Continental, Hercules, Massey Ferguson, Oliver |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 6 13/32 in, Length 6 13/32 in, Width 3 13/16 in, Inlet 1/4 In.-18, Outlet 1/4 In.-18, Outside Dia. 3 13/16 in, Includes (2) Bleeder Plugs, Reverse Flow Valve at Inlet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO SAFETY GROUP LED BEACON: LOW PROFILE, 12-80VDC, PULSE8 FLASH, AMBER (6465A)
- JJ KELLER Bilingual Drivers Logbook, With Carbon (8581)
- BASF - THORO CONSUMER PRODUCTS Basf - Thoro Consumer Products 5 Gallon Waterplug Hydraulic Cement T1663 (T1663)
- BRUSH RESEARCH MANUFACTURING PWC Parts Wash Brush, Straight Handle, Non Flow Thru Style, Synthetic Fill (PWC)
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-11/16 x 6-7/32 In (BF1278)
- BALDWIN FILTERS Fuel Filter, 5-3/16 x 4-1/4 x 5-3/16 In (BF1386-O)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF9802)
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF7753)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF1226)
- BALDWIN FILTERS Fuel Filter, 6-19/32x3-11/16x6-19/32 In (BF798)
- RACOR Fbo-10 3D 10 Mic Wtr Sep Fltr (FBO 60363)
- Baldwin Filters Fuel Filters