Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-13/16 x 3-7/32 x 6-13/16In
Mfr # BF9827-D
Zoro # G5568674
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 6 13/16 in
- Outside Dia. 3 7/32 in
- Width 3 7/32 in
- Inside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9827-D
- Zoro # G5568674
- UPC # 791440087927
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 13/16 in |
Outside Dia. | 3 7/32 in |
Width | 3 7/32 in |
Inside Dia. | 7/8 in |
Height | 6 13/16 in |
Outside Diameter | 3 7/32 in |
Overall Height | 6 13/16 in |
Overall Length | 6 13/16 in |
Overall Width | 3 7/32 in |
Inside Diameter | 7/8 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Includes | Attached Grommet |
Description/Special Features | Secondary Fuel/Water Separator Element with Drain |
Standards | ISO 9001:2015 |
Type | Element |
Product Type | Fuel Filter |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Ford |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Cartridge, Secondary Fuel/Water Separator Element with Drain, Height 6 13/16 in, Length 6 13/16 in, Width 3 7/32 in, Outside Dia. 3 7/32 in, Inside Dia. 7/8 in, Includes Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Automatic Transmission Fluid, 1 gal. Size (876133)
- THEXTON Back Probe Kit, Extended (490X)
- ROADPRO Replacement Mounting Screws, 6mm, Plastic (RPKN-6P)
- ZIRCON e30 6.03 in. L X 2.39 in. W Stud Sensor 3/4 in. 1 pc (63569)
- BALDWIN FILTERS Fuel Filter, 6-13/32x3-23/32x6-13/32 In (PF7983)
- BALDWIN FILTERS Fuel Filter, 2-9/32 x 1-1/8 x 2-9/32 In (PF7545)
- BALDWIN FILTERS Fuel Filter, 4-1/32 in. Lx3-25/32 in. dia (BF791-O)
- BALDWIN FILTERS Fuel Filter, 7-11/32 x 4-1/4 x 7-11/32 In (BF877)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7672-D)
- BALDWIN FILTERS Fuel Filter Kit (PF46174 KIT)
- BALDWIN FILTERS Fuel Filter, 7 x 4-1/4 x 7 In (BF7629)
- Baldwin Filters Fuel Filters