Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In
Mfr # PF824
Zoro # G2321681
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 6 1/2 in
- Outside Dia. 3 5/16 in
- Width 3 5/16 in
- Description/Special Features Fuel Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF824
- Zoro # G2321681
- UPC # 791440008960
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 1/2 in |
Outside Dia. | 3 5/16 in |
Width | 3 5/16 in |
Inside Dia. | 1 1/16 in |
Height | 6 1/2 in |
Overall Height | 6 1/2 in |
Outside Diameter | 3 5/16 in |
Inside Diameter | 1 1/16 in |
Details
Filter Design | Cartridge |
Description/Special Features | Fuel Element |
Item | Fuel Filter |
Includes | (2) Attached Gasket, Reinforced Centertube |
Micron Rating | 15 micron |
Type | Element |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 15 micron |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 4 micron |
Compatible Engine Type | Diesel Engines |
Compatible Fluid Type | Diesel Fuel |
Product Type | Fuel Filter |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | American Hoist & Derrick, Gardner Denver, Gradall, Koehring, Link-Belt |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 15 micron, Height 6 1/2 in, Length 6 1/2 in, Width 3 5/16 in, Outside Dia. 3 5/16 in, Inside Dia. 1 1/16 in, Includes (2) Attached Gasket, Reinforced Centertube, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8 x 12-5/32 in. (PA3966)
- BANDO Auto Serpentine Belt, 8Pk1820 (8PK1820)
- A & I PRODUCTS R12 Can Tap Valve 4.5" x5" x1" (A-530-1018)
- BAYCO Bayco® Professional Double-Brite Fluorescent Work Light & Tool Tap Sl-908, 26W, Yellow (SL-908)
- BALDWIN FILTERS Fuel Filter, 6-3/4 x 4-7/32 x 6-3/4 In (PF225)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 6-1/8" L (BF46169-O)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF7602)
- BALDWIN FILTERS Fuel Filter, 7 11/32 in Length, 3 5/16 in Outside Dia (BF7949-DM)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-3/16 x 6-1/16 In (BF9847-D)
- BALDWIN FILTERS Fuel Filter, 4-11/16 x 3-1/32 x 4-11/16In (BF1232)
- BALDWIN FILTERS Fuel Filter, 4-7/8 x 3 x 4-7/8 In (PF10-CS)
- Baldwin Filters Fuel Filters