Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In
Mfr # PF823
Zoro # G3224234
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 6 1/2 in
- Outside Dia. 3 5/16 in
- Width 3 5/16 in
- Description/Special Features Fuel Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF823
- Zoro # G3224234
- UPC # 791440008908
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 1/2 in |
Outside Dia. | 3 5/16 in |
Width | 3 5/16 in |
Inside Dia. | 1 1/16 in |
Height | 6 1/2 in |
Outside Diameter | 3 15/16 in |
Overall Width | 3 5/16 in |
Overall Height | 6 1/2 in |
Overall Length | 5 31/32 in |
Inside Diameter | 1 1/16 in |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 15 micron, Height 6 1/2 in, Length 6 1/2 in, Width 3 5/16 in, Outside Dia. 3 5/16 in, Inside Dia. 1 1/16 in, Includes (2) 7B-7635 Furnished Gasket, (2) Attached Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRW1, NBR (15004)
- CROWN AUTOMOTIVE COOLING FAN RESISTOR FOR SELECT 2015-2018 JEEP, RAM AND FIAT MODELS (68247207AA)
- SUR&R Brake Line Repair Kit, 3/16" Tube Sz (BR-EZ316)
- RDS 95 MF/TP TRANS 32X26X48 L POWDER COAT BLACK (70388PC)
- BALDWIN FILTERS Fuel Filter, 5-29/32 x 4-1/4 x 5-29/32 In (BF1224)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 4 Micron (BF46176)
- BALDWIN FILTERS Fuel Filter, Element Only, 8-1/2 in.L (PF9914 KIT)
- BALDWIN FILTERS Fuel Filter, 4-17/32 x 3-7/8 x 5-4/9 In (BF9836-D)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF970)
- BALDWIN FILTERS Fuel Filter, 2-1/32 x 1-3/8 x 2-1/32 In (PF7869)
- WIX FILTERS Fuel Water Separator Filter, 33242 (33242)
- Baldwin Filters Fuel Filters