Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In
Mfr # PF823-E
Zoro # G2620554
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 6 1/2 in
- Outside Dia. 3 5/16 in
- Width 3 5/16 in
- Micron Rating 15 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PF823-E
- Zoro # G2620554
- UPC # 791440008953
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 1/2 in |
Outside Dia. | 3 5/16 in |
Width | 3 5/16 in |
Height | 6 1/2 in |
Inside Dia. | 1 1/16 in |
Overall Height | 6 1/2 in |
Inside Diameter | 1 1/16 in |
Outside Diameter | 3 5/16 in |
Details
Filter Design | Cartridge |
Micron Rating | 15 micron |
Includes | (2) Attached Gasket, Reinforced Centertube |
Description/Special Features | Fuel Element |
Item | Fuel Filter |
Type | Element |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Nominal Filter Rating | 4 micron |
Compatible Fluid Type | Diesel Fuel |
Absolute Filter Rating | 15 micron |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Vehicle Make | DMI, Unit Rig, Wabco |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 15 micron, Height 6 1/2 in, Length 6 1/2 in, Width 3 5/16 in, Outside Dia. 3 5/16 in, Inside Dia. 1 1/16 in, Includes (2) Attached Gasket, Reinforced Centertube, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Reflector, Mini, Stick-On, Yellow, Rectangle (40133)
- ILC Replacement For BATTERIES AND LIGHT BULBS 1157A AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-L87Q-4)
- WIX FILTERS Sullair Compressors, 46824 (46824)
- LISLE Parking Brake Cable Remover (40750)
- BALDWIN FILTERS Fuel/Water Separator, 6-5/16 x 4-5/16 In (BF9871-O)
- BALDWIN FILTERS Fuel Filter, 3-13/16x1-29/32x3-13/16 In (BF1052)
- BALDWIN FILTERS Fuel Filter, 5 x 3-1/2 x 5 In (BF7956-D)
- BALDWIN FILTERS Fuel Filter, 6-19/32x3-11/16x6-19/32 In (BF798)
- BALDWIN FILTERS Fuel Filter, 9-3/32 x 3 x 9-3/32 In (PF7878)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In (BF1360-SP)
- BALDWIN FILTERS Fuel Filter, 8 x 3-11/16 x 8 In (BF5800)
- Baldwin Filters Fuel Filters