Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-1/2 x 3-1/32 x 6-1/2 In
Mfr # BF7998
Zoro # G0462226
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 1/2 in
- Outside Dia. 3 1/32 in
- Width 3 1/32 in
- Micron Rating 10 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7998
- Zoro # G0462226
- UPC # 791440086821
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 1/2 in |
Outside Dia. | 3 1/32 in |
Width | 3 1/32 in |
Height | 6 1/2 in |
Thread Size | M16-1.50 |
Overall Height | 6 1/2 in |
Outside Diameter | 3 1/32 in |
Details
Filter Design | Spin-On |
Micron Rating | 10 micron |
Description/Special Features | Fuel/Water Separator Spin-on with Sensor Port |
Includes | M14 x 2.0 Sensor Port Thread, Post Seal |
Item | Fuel Filter |
Type | Separator Spin-on |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 10 micron |
Absolute Filter Rating | 10 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Farm Equipment, Trucks |
Product Type | Fuel Filter |
Media Material | Cellulose |
Compatible Vehicle Make | Case IH, New Holland |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Sensor Port, Micron Rating 10 micron, Height 6 1/2 in, Length 6 1/2 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes M14 x 2.0 Sensor Port Thread, Post Seal, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Blaster 360 - 6 LED Hideaway Surface Mount Light - White (BH-360-WW)
- JJ KELLER Annual Vehicle Inspection Report/Label (15048)
- PETROCHEM 1 gal Gear Oil Can 320 ISO Viscosity, 140 SAE, Clear, Straw (GEARSYN EP-320-001)
- RUBBERMASTER PLUS 28x9-15815-15 Bias Industrial Tube With TR75A Valve (251210)
- BALDWIN FILTERS Fuel Filter, 2-5/16 x 4-7/32 x 2-5/16 In (101-W)
- BALDWIN FILTERS Lube Filter, Spin-On Design, 11-13/32" L (B40142)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In (BF1110)
- BALDWIN FILTERS Fuel filter (PF46241)
- BALDWIN FILTERS Fuel Filter, 6-3/8 x 3-23/32 x 6-3/8 In (PF7938)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF1266)
- WIX FILTERS CAT EQUIPMENT (33076)
- Baldwin Filters Fuel Filters