Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-1/16 x 3-3/16 x 6-1/16 In
Mfr # BF9892-D
Zoro # G5396124
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With John Deere Engines, Equipment
- Length 6 1/16 in
- Outside Dia. 3 3/16 in
- Width 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF9892-D
- Zoro # G5396124
- UPC # 791440092082
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 1/16 in |
Outside Dia. | 3 3/16 in |
Width | 3 3/16 in |
Inside Dia. | 9/16 in |
Height | 6 1/16 in |
Inside Diameter | 9/16 in |
Overall Width | 3 3/16 in |
Overall Length | 6 1/16 in |
Overall Height | 6 1/16 in |
Outside Diameter | 3 3/16 in |
Details
Filter Design | Cartridge |
For Use With | John Deere Engines, Equipment |
Description/Special Features | Secondary Fuel Element with Drain |
Includes | Attached Grommet |
Item | Fuel Filter |
Type | Element |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | John Deere |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Cartridge, Secondary Fuel Element with Drain, Height 6 1/16 in, Length 6 1/16 in, Width 3 3/16 in, Outside Dia. 3 3/16 in, Inside Dia. 9/16 in, Includes Attached Grommet, For Use With John Deere Engines, Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Bearing, 387AS (387AS)
- UWS 36 X 19 X 12 FOOTLOCKER CHEST (FOOT-LOCKER)
- DRANO BUILD UP REMOVER 60OZ (000388)
- KEEPER Strap Vehicle Recovery 3X20Ft (02932)
- BALDWIN FILTERS Fuel Filter Base, Base/Primary, FB1309 (FB1309)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-1/16 x 6-1/16 In (BF890)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 1-1/4 x 3-15/32 In (BF930)
- BALDWIN FILTERS Fuel Filter, 4-21/32 x 3-5/16 x 4-21/32In (BF7866)
- BALDWIN FILTERS SET OF 2 FUEL FILTERS (BF7929KIT)
- BALDWIN FILTERS Fuel Filter, 4-1/16 x 1-29/32 x 4-1/16 In (BF833)
- DONALDSON Fuel Filter, Spin-On, Primary, Outer Dia 3.66 In. 93Mm 25 Micron (P550105)
- Baldwin Filters Fuel Filters