Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-1/16 x 3-3/16 x 6-1/16 In
Mfr # BF9808-D
Zoro # G5798195
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 6 1/16 in
- Outside Dia. 3 3/16 in
- Width 3 3/16 in
- Inside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF9808-D
- Zoro # G5798195
- UPC # 791440087330
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 1/16 in |
Outside Dia. | 3 3/16 in |
Width | 3 3/16 in |
Inside Dia. | 1/2 in |
Height | 6 1/16 in |
Outside Diameter | 3 3/16 in |
Inside Diameter | 1/2 in |
Overall Height | 6 1/16 in |
Overall Length | 6 1/16 in |
Overall Width | 3 3/16 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Description/Special Features | Secondary Fuel Element with Drain |
Includes | Attached Grommet |
Standards | ISO 9001:2015 |
Type | Fuel Element |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | John Deere |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Farm Equipment, Trucks |
Media Material | Cellulose |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Cartridge, Secondary Fuel Element with Drain, Height 6 1/16 in, Length 6 1/16 in, Width 3 3/16 in, Outside Dia. 3 3/16 in, Inside Dia. 1/2 in, Includes Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE PL-258-G Barrel Connector (PL-258-G)
- RONSTAN Swivel Cleat Fairlead 3-12Mm (1/8-1/2") Rope (RF58)
- BALDWIN FILTERS Air Filter, 19-9/32 x 13-27/32 in. (PA3904)
- INSTALLBAY BY METRA DIODE 3 AMP, PK 20 (D3)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-11/16 x 5-5/8 In (BF7907)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF797)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In (BF7892)
- BALDWIN FILTERS Oil Filter, 29 3/8 in Length, 6 1/2 in Outside Dia (P1510)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-11/16 x 6-1/16 In (BF1205)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7917)
- WIX FILTERS FORD/LINC/MERC 98-13/JAGUAR S-TYPE 01-08 (33595)
- Baldwin Filters Fuel Filters