Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-1/16 x 3-1/16 x 6-1/16 In
Mfr # BF890
Zoro # G5498875
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- For Use With AMC, Jeep, Renault Automotive
- Length 6 1/16 in
- Outside Dia. 3 1/16 in
- Width 3 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF890
- Zoro # G5498875
- UPC # 791440009745
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 6 1/16 in |
Outside Dia. | 3 1/16 in |
Width | 3 1/16 in |
Height | 6 1/16 in |
Overall Width | 3 1/16 in |
Outlet Connection Size | 5/16 in |
Inlet Connection Size | 3/8 in |
Overall Height | 6 1/16 in |
Overall Length | 6 1/16 in |
Outside Diameter | 3 1/16 in |
Details
Filter Design | In-Line |
For Use With | AMC, Jeep, Renault Automotive |
Item | Fuel Filter |
Description/Special Features | In-Line Fuel Filter |
Outlet | 5/16 in |
Inlet | 3/8 in |
Type | In-Line |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 6 1/16 in, Length 6 1/16 in, Width 3 1/16 in, Inlet 3/8 in, Outlet 5/16 in, Outside Dia. 3 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS 09 Volvo C30; 09 Volvo C70; 09 Vol Rotor, 980550Fzn (980550FZN)
- GENUINE Gasket, Nbb2217Ac (NBB2217AC)
- SEACHOICE 5/8" Znc Pltd Steel Roller Shaft w/2 Pal Nuts, 13-3/8" L, 12" Roller (55811)
- PROTO TORQUE ADAPTORS 9pc SET (POJ5100)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF1266)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7746-D)
- BALDWIN FILTERS Fuel Filter, 9-9/32 x 4-19/32 x 9-9/32 In (PF7899)
- BALDWIN FILTERS Fuel Filter, 6 x 3-1/2 x 6 In (BF7952-D)
- BALDWIN FILTERS Fuel Filter, 6-1/8 x 3-1/32 x 6-1/8 In (BF7591D)
- BALDWIN FILTERS Fuel Filter, 10 x 5-1/2 x 10 In (F908-A)
- BALDWIN FILTERS In-Line Fuel Filter, BF1104 (BF1104)
- Baldwin Filters Fuel Filters