Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5 x 3-19/32 x 5 In
Mfr # BF7756
Zoro # G5542205
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 5 in
- Outside Dia. 3 19/32 in
- Width 3 19/32 in
- Inlet 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7756
- Zoro # G5542205
- UPC # 791440063730
- Country of Origin Israel
- Category Fuel Filters
Dimensions
Length | 5 in |
Outside Dia. | 3 19/32 in |
Width | 3 19/32 in |
Height | 5 in |
Inlet Connection Size | 3/8 in |
Outside Diameter | 3 19/32 in |
Overall Height | 5 in |
Outlet Connection Size | 15/32 in |
Details
Filter Design | In-Line |
Inlet | 3/8 in |
Item | Fuel Filter |
Description/Special Features | Fuel Element |
Includes | 13/32 Return Line, O-Ring |
Outlet | 15/32 in |
Standards | ISO 9001:2015 |
Type | Element |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Mercedes-Benz |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Housing Material | Metal |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design In-Line, Fuel Element, Height 5 in, Length 5 in, Width 3 19/32 in, Inlet 3/8 in, Outlet 15/32 in, Outside Dia. 3 19/32 in, Includes 13/32 Return Line, O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Pump, Sensor Utility, 1/4 HP, 110V (A53S)
- ZEROSTART Engine Heater - Hd-Ind, 400W 120V, Plate Yanmar (3500001)
- ANCOR Cable Tie Mount - Natural - #10 Screw - 100-Piece (199263)
- BANDO Auto Serpentine Belt, 8Pk2160 (8PK2160)
- BALDWIN FILTERS Fuel Filter, 4-11/32x3-11/16x4-11/32 In (BF592)
- BALDWIN FILTERS Fuel Filter, 4-1/4 x 2-7/8x4-1/4In (PF913)
- BALDWIN FILTERS Fuel Filter, 3-29/32 x 4-5/16 x 3-29/32In (PF7889-10)
- BALDWIN FILTERS Fuel Filter, 2-1/32 x 1-3/8 x 2-1/32 In (PF7869)
- BALDWIN FILTERS Fuel Filter, 4-13/16 x 3-7/16 x 4-13/16In (BF938)
- BALDWIN FILTERS Fuel Filter, 4-1/32 in. Lx3-11/16 in. dia (BF46022-O)
- BALDWIN FILTERS Fuel Filter, 7-3/8 x 3-11/16 x 7-3/8 In (BF1352-SPS)
- Baldwin Filters Fuel Filters