Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5 x 3-1/2 x 5 In
Mfr # BF7956-D
Zoro # G2508396
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 5 in
- Outside Dia. 3 1/2 in
- Width 3 1/2 in
- Description/Special Features Primary Fuel/Water Separator Element with Removable Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF7956-D
- Zoro # G2508396
- UPC # 791440081932
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 in |
Outside Dia. | 3 1/2 in |
Width | 3 1/2 in |
Height | 5 in |
Inside Dia. | 1 5/32 in |
Inside Diameter | 1 5/32 in |
Outside Diameter | 3 1/2 in |
Overall Length | 5 in |
Overall Width | 3 1/2 in |
Overall Height | 5 in |
Details
Filter Design | Cartridge |
Description/Special Features | Primary Fuel/Water Separator Element with Removable Drain |
Item | Fuel Filter |
Includes | Attached Grommet |
Type | Element/Separator/Primary |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines |
Media Material | Cellulose |
Compatible Fluid Type | Diesel Fuel |
Product Type | Fuel Filter |
Compatible Vehicle Make | JCB |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Cartridge, Primary Fuel/Water Separator Element with Removable Drain, Height 5 in, Length 5 in, Width 3 1/2 in, Outside Dia. 3 1/2 in, Inside Dia. 1 5/32 in, Includes Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Elbow Reducer, 3-1/2 in. to 4 in., 90 deg. (R90-350/400)
- GROTE Utility Trailer Lighting Kit (65370-5)
- DORMAN Stainless Steel Brake Line Kit, 919-152 (919-152)
- LUMAPRO Miniature Lamp, 9005XS, 65W, T4, 12.8V (9005XS)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF991)
- BALDWIN FILTERS Fuel Filter, 8-11/16x3-11/16x8-11/16 In (BF888)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF9802)
- BALDWIN FILTERS Fuel Filter Kit, For Diesel Engines (BF955 KIT)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In (BF1348-SP)
- BALDWIN FILTERS Fuel Filter, 6-31/32x3-11/16x6-31/32 In (BF7546)
- WIX FILTERS Fuel Water Separator Filter, 33621 (33621)
- Baldwin Filters Fuel Filters