Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-9/32 x 3-7/32 x 5-9/32 In
Mfr # BF9828-D
Zoro # G5199241
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 5 9/32 in
- Outside Dia. 3 7/32 in
- Width 3 7/32 in
- Height 5 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9828-D
- Zoro # G5199241
- UPC # 791440087989
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 9/32 in |
Outside Dia. | 3 7/32 in |
Width | 3 7/32 in |
Height | 5 9/32 in |
Inside Dia. | 1/2 in |
Outside Diameter | 3 7/32 in |
Overall Width | 3 7/32 in |
Overall Height | 5 9/32 in |
Overall Length | 5 9/32 in |
Inside Diameter | 1/2 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Includes | Attached Grommet |
Description/Special Features | Primary Fuel/Water Separator Element with Removable Drain |
Type | Element |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Vehicle Make | JCB |
Compatible Vehicle Type | Buses, Construction Equipment, Trucks |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Cartridge, Primary Fuel/Water Separator Element with Removable Drain, Height 5 9/32 in, Length 5 9/32 in, Width 3 7/32 in, Outside Dia. 3 7/32 in, Inside Dia. 1/2 in, Includes Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Receiver Hitch Adapter (2" Shank, 4" Drop, 7,500 lbs.) (45798)
- ESCO BUDD NUT WRENCH PORK CHOP (ESC60301)
- A & I PRODUCTS Dust Cap, 1/2", Yellow 8" x4" x4" (A-C211018)
- WALKER EXHAUST Exhaust Tail Pipe, 45390 (45390)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-11/16 x 6-1/16 In (BF1204)
- BALDWIN FILTERS Fuel Filter, 12 1/16 in Length, 4 21/32 in Outside Dia (BF1262)
- BALDWIN FILTERS Fuel Filter, 7-7/32 x 3-11/32 x 7-7/32 In (PF7896)
- BALDWIN FILTERS Fuel Filter, 5-9/32 x 3-3/16 x 5-9/32 In (BF9835-D)
- BALDWIN FILTERS Fuel Filter Base, Base/Primary, FB1301 (FB1301)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 2 x 8-1/8 In (BF7850)
- WIX FILTERS Fuel Manager Filter, 33743 (33743)
- Baldwin Filters Fuel Filters