Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-9/16 x 3-3/4 x 5-9/16 In
Mfr # BF7995
Zoro # G2203223
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 9/16 in
- Outside Dia. 3 3/4 in
- Width 3 3/4 in
- Description/Special Features Fuel Storage Tank Spin-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7995
- Zoro # G2203223
- UPC # 791440086616
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 9/16 in |
Outside Dia. | 3 3/4 in |
Width | 3 3/4 in |
Height | 5 9/16 in |
Thread Size | 1 1/2"-16 |
Outside Diameter | 3 3/4 in |
Overall Height | 5 9/16 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel Storage Tank Spin-on |
Micron Rating | 25 micron |
Includes | Furnished Gasket |
Item | Fuel Filter |
Type | Fuel Storage Tank Spin-on |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Partmo |
Nominal Filter Rating | 5 micron |
Absolute Filter Rating | 25 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel Storage Tank Spin-On, Micron Rating 25 micron, Height 5 9/16 in, Length 5 9/16 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes Furnished Gasket, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Tester Kit, Use On Heavy Duty Trucks (1699200240)
- MILTON Inflator Gauge, Digital, Dual Foot Chuck (S-576D)
- DQB INDUSTRIES 9.5 X 2.5 In. Trim Green Car Wash Brush Polyester Fiber (25881117227)
- AGS Domestic Steel Brake Line, 1/4 x 51, BL-451 (BL-451)
- BALDWIN FILTERS Fuel Filter, 5-17/32 x 4-7/32 x 5-17/32In (PF9870)
- BALDWIN FILTERS Fuel Filter, 7 11 /32 in Length, 3 5/16 in Outside Dia, Element Only (BF7971-DM)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 8-7/8" H (BF46117)
- BALDWIN FILTERS Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In (BF7571)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7677-D)
- BALDWIN FILTERS Separator, Cartridge, 8-21/32in. L (BF9921-O)
- BALDWIN FILTERS Fuel Filter, 4-5/32 x 1-29/32 x 4-5/32 In (BF840-K1)
- Baldwin Filters Fuel Filters