Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-9/16 x 3-11/16 x 5-9/16 In
Mfr # BF7586
Zoro # G7621171
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 9/16 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Description/Special Features Fuel Storage Tank Spin-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF7586
- Zoro # G7621171
- UPC # 791440043305
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 9/16 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 5 9/16 in |
Thread Size | 1 1/2"-16 |
Overall Height | 5 9/16 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel Storage Tank Spin-on |
Includes | Integral Gasket, Water Absorbent Media |
Item | Fuel Filter |
Type | Spin-on/Storage Tank |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 17 micron |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel Storage Tank Spin-On, Height 5 9/16 in, Length 5 9/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Integral Gasket, Water Absorbent Media, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMPA Air Spring - Rear, Air Suspension, SP559781-KA (SP559781-KA)
- ANCHOR INDUSTRIES Ford V8 5.8 68-56/Linc V8 7.0 65-58/Merc Motor Mount, 2141 (2141)
- HALTEC Reverse 15DG Lock on Chuck, Closed (ES-307)
- GUNK Carburetor Cleaner, 19.00 oz. (M4824)
- BALDWIN FILTERS Fuel Filter, 8-3/8 x 4-5/8 x 8-3/8 In (PF7770)
- BALDWIN FILTERS Fuel Filter, 6-3/16 x 3-11/16 x 6-3/16 In (BF1220)
- BALDWIN FILTERS Fuel Filter, In-Line, 2-29/32 in.L (BF9905)
- BALDWIN FILTERS Fuel Filter, 7 15/16 in Length, 3 23/32 in Outside Dia (PF7984)
- BALDWIN FILTERS Fuel Filter, 8-9/32 x 4-1/4 x 8-9/32 In (BF1346)
- BALDWIN FILTERS Fuel Filter, 7-19/32 x 4-1/4 x 7-19/32 In (BF7656)
- WIX FILTERS Fuel Filter, 24050 (24050)
- Baldwin Filters Fuel Filters