Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-7/32 x 3-9/32 x 5-7/32 In
Mfr # BF7699-D
Zoro # G4465221
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 5 7/32 in
- Outside Dia. 3 9/32 in
- Width 3 9/32 in
- Height 5 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7699-D
- Zoro # G4465221
- UPC # 791440066489
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 7/32 in |
Outside Dia. | 3 9/32 in |
Width | 3 9/32 in |
Height | 5 7/32 in |
Inside Dia. | 21/32 in |
Overall Width | 3 9/32 in |
Outside Diameter | 3 9/32 in |
Overall Length | 5 7/32 in |
Inside Diameter | 21/32 in |
Overall Height | 5 7/32 in |
Description
Fuel Filter, Filter Design Cartridge, Primary Fuel/Water Coalescer Element with Drain, Micron Rating 40 micron, Height 5 7/32 in, Length 5 7/32 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 21/32 in, Includes Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter #Wix 46484 (46484)
- BALDWIN FILTERS Filter (B40150)
- LUBRIPLATE Aw-68 Hydraulic Oil , 5 Gal Pail, Iso-68 Aw Hydraulic Oil (F0402-060)
- POWERCOMM Adhesive Tape Two Side 3ea 2inx3in (215-56520)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 4 1/4 x 7-5/8 In (BF1399-SP)
- BALDWIN FILTERS Fuel Filter, 8 29/32 in Length, 4 5/16 in Outside Dia (PF7890-30)
- BALDWIN FILTERS In-Line Fuel Filter, 3-7/32 x 2-9/16 In (BF9906)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF970)
- BALDWIN FILTERS Fuel Filter, 6-9/16 x 4-1/4 x 6-9/16 In (BF1345-SP)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-25/32 x 5-5/8 In (BF1248)
- BALDWIN FILTERS Fuel Filter, 9 x 4 x 9 In (F844-A)
- Baldwin Filters Fuel Filters