Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-7/32 x 3-9/32 x 5-7/32 In
Mfr # BF7681-D
Zoro # G2372316
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With Mfr. No. BF7674-D
- Length 5 7/32 in
- Outside Dia. 3 9/32 in
- Width 3 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7681-D
- Zoro # G2372316
- UPC # 791440066380
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 7/32 in |
Outside Dia. | 3 9/32 in |
Width | 3 9/32 in |
Height | 5 7/32 in |
Inside Dia. | 21/32 in |
Overall Height | 5 7/32 in |
Overall Width | 3 9/32 in |
Overall Length | 5 7/32 in |
Outside Diameter | 3 9/32 in |
Inside Diameter | 21/32 in |
Description
Fuel Filter, Filter Design Cartridge, Primary Fuel/Water Coalescer Element with Drain, Micron Rating 40 micron, Height 5 7/32 in, Length 5 7/32 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 21/32 in, Includes Attached Grommet, For Use With Mfr. No. BF7674-D, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO GROCO 2" NPT x 2" ID Bronze Pipe to Hose Straight Fitting (PTH-2000)
- VALVOLINE Valvoline Motor Oil, 10W-40, Conventional, 1 Qt (797671)
- WESTWARD Pipe Expander, Exhaust, Length (In.): 5 1/4 in (1MUE3)
- LUCAS OIL Treatment Oil Stbilzr Hd 128Oz (10002)
- BALDWIN FILTERS Fuel Filter, 5-1/8 x 3-11/16 x 3-7/32 In (BF959)
- BALDWIN FILTERS Filter (B40150)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7674-D)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 1-13/32 x 4-3/32 In (BF7848)
- BALDWIN FILTERS Fuel Filter, 7-5/32 x 3-23/32 x 7-5/32 In (BF7815)
- BALDWIN FILTERS Fuel Filter, 2-27/32x3-11/16x2-27/32 In (BF7552)
- DONALDSON P554056, FUEL CART (P554056)
- Baldwin Filters Fuel Filters