Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-7/16 x 3-11/16 x 5-7/16 In
Mfr # BF957-D
Zoro # G2127937
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 7/16 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Micron Rating 20 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF957-D
- Zoro # G2127937
- UPC # 791440010628
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 7/16 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 5 7/16 in |
Thread Size | 1"-14 |
Overall Height | 5 7/16 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Micron Rating | 20 micron |
Item | Fuel Filter |
Description/Special Features | Fuel Spin-on with Drain |
Includes | ES24-D O-Ring, G381-A Integral Gasket |
Type | Spin-On |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 5 micron |
Absolute Filter Rating | 20 micron |
Compatible Vehicle Make | Cummins |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On with Drain, Micron Rating 20 micron, Height 5 7/16 in, Length 5 7/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes ES24-D O-Ring, G381-A Integral Gasket, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Heavy Duty Plug, Brass/Silver, 2/0 Gauge (23PC35)
- TIGER LIGHTS 12V LED Amber Corner Lights 1.5 Amps, Flashing/Flood Offroad Light; (TL8045)
- GROTE Relay, 5 Pin, 30 AMP, 24V (84-1093)
- WEATHERTECH No Drill Mud Flaps, Black, 110005-120005 (110005-120005)
- BALDWIN FILTERS Fuel Filter, 3-7/16 x 3-1/32 x 3-7/16 In (BF7648)
- BALDWIN FILTERS Fuel Filter, 6-13/32x3-23/32x6-13/32 In (PF9868)
- BALDWIN FILTERS Fuel Filter, 4-7/8 x 2-5/32 x 4-7/8 In (BF868)
- BALDWIN FILTERS Hydraulic Element, 3-29/32" Outside dia. (PT23514-MPG)
- BALDWIN FILTERS Fuel Filter Base, Base/Primary, FB1309 (FB1309)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-1/4 x 5-5/8 In (F950-F)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-3/4 x 5-11/16 In (PF7779)
- Baldwin Filters Fuel Filters