Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-5/8 x 3 x 5-5/8 In
Mfr # PF967
Zoro # G2350680
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 5 5/8 in
- Outside Dia. 3 in
- Width 3 in
- Inside Dia. 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF967
- Zoro # G2350680
- UPC # 791440010727
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 5/8 in |
Outside Dia. | 3 in |
Width | 3 in |
Inside Dia. | 1 1/16 in |
Height | 5 5/8 in |
Outside Diameter | 3 in |
Overall Height | 5 5/8 in |
Inside Diameter | 1 1/16 in |
Details
Filter Design | Cartridge |
Description/Special Features | Primary Fuel Element |
Micron Rating | 27 micron |
Includes | (2) Attached Gasket, G264-A, G299 Furnished Gasket |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Type | Element/Primary |
Media Material | Cellulose |
Compatible Vehicle Make | Clark, Michigan |
Absolute Filter Rating | 27 micron |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 9.8 micron |
Compatible Fluid Type | Diesel Fuel |
Description
Fuel Filter, Filter Design Cartridge, Primary Fuel Element, Micron Rating 27 micron, Height 5 5/8 in, Length 5 5/8 in, Width 3 in, Outside Dia. 3 in, Inside Dia. 1 1/16 in, Includes (2) Attached Gasket, G264-A, G299 Furnished Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Silicone Pad, Battery - 60W, 120V, 0.5A - 5-1/2in. 14 Cm X 8-1/2in. 21.6 Cm (3400066)
- GATES OE Type Thermostat, 34717 (34717)
- CRESCENT JOBOX 72" Aluminum Topside Truck Box (572000)
- RAYBESTOS Raybestos, Mc39413 (MC39413)
- BALDWIN FILTERS Fuel Filter, 6-11/32 x 3-9/32 x 2-21/32In (BF856)
- BALDWIN FILTERS Fuel Filter, 5-9/32 x 3-7/32 x 5-9/32 In (BF9828-D)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF958)
- BALDWIN FILTERS Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In (BF1379)
- BALDWIN FILTERS Fuel/Water Separator, 7-3/4 in.L, Can-Type (BF46039-D)
- BALDWIN FILTERS Fuel Filter, 2-23/32 x 1-3/8 x 2-23/32 In (PF937)
- WIX FILTERS Fuel Water Separator Filter, Wix 33899 (33899)
- Baldwin Filters Fuel Filters