Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-5/8 x 3-25/32 x 5-5/8 In
Mfr # BF1248
Zoro # G2451766
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 5/8 in
- Outside Dia. 3 25/32 in
- Width 3 25/32 in
- Micron Rating 20 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1248
- Zoro # G2451766
- UPC # 791440050488
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 5/8 in |
Outside Dia. | 3 25/32 in |
Width | 3 25/32 in |
Height | 5 5/8 in |
Thread Size | 1"-14 |
Overall Width | 3 25/32 in |
Overall Height | 5 5/8 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Micron Rating | 20 micron |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Includes | Furnished Gasket, Integral Post Seal |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Komatsu |
Nominal Filter Rating | 4 micron |
Absolute Filter Rating | 20 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 20 micron, Height 5 5/8 in, Length 5 5/8 in, Width 3 25/32 in, Outside Dia. 3 25/32 in, Includes Furnished Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Bolt-Bat Cbl Term, 19115561 (19115561)
- PRIME-LINE WORKPRO W111001 Low-Profile Creeper, Plastic Construction, 36-in. w/6 Wheels Single Pack (W111001)
- GUEST Extra-Duty On/Off Diesel Power Battery Switch (2304A)
- MITSUBOSHI BELT-MULTI RIB (4PK895)
- BALDWIN FILTERS Fuel Filter, 4-29/32 x 2-3/4 x 4-29/32 In (BF1100)
- BALDWIN FILTERS Fuel Filter, 1-5/8 x 1-31/32 x 1-5/8 In (PF7939)
- BALDWIN FILTERS Fuel Filter, 4-5/16 x 3-19/32 x 4-5/16 In (PF7751)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301-W)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301)
- BALDWIN FILTERS Fuel Filter, 7-13/16x3-11/16x7-13/16 In (BF1384-SP)
- FLEETGUARD Fuel FilterWater Seperator (FS1287)
- Baldwin Filters Fuel Filters