Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-5/8 x 3-11/16 x 5-5/8 In
Mfr # BF7750
Zoro # G6150173
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 5/8 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Includes G381-A Integral Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF7750
- Zoro # G6150173
- UPC # 791440063273
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 5/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 5 5/8 in |
Thread Size | 1-12 |
Outside Diameter | 3 11/16 in |
Overall Height | 5 5/8 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Includes | G381-A Integral Gasket |
Description/Special Features | Fuel Spin-on |
Micron Rating | 20 micron |
Type | Spin-on |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Absolute Filter Rating | 20 micron |
Nominal Filter Rating | 5 micron |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 20 micron, Height 5 5/8 in, Length 5 5/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK IRIDIUM IX SPARK PLUG (93501)
- LUND Fender Flares, 2" W, Black, Smooth (SX106S)
- 3M PPS PPS Disposable Lids16199StdLgSize12, PK25 (16199)
- A & I PRODUCTS Straight Foot Dual Chuck Head Tire Gauge 14.75" x3.75" x1" (A-S-986)
- BALDWIN FILTERS Fuel Filter, 3-29/32 x 4-5/16 x 3-29/32In (PF7889-10)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-1/32 x 3-15/32In (BF1056)
- BALDWIN FILTERS Fuel Filter, 5-1/8 x 3-9/32 x 5-1/8 In (PF121)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, Spin-On (BF46149-SP)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-21/32 x 5-5/8 In (BF1398-O)
- BALDWIN FILTERS Oil Filter, 29 3/8 in Length, 6 1/2 in Outside Dia (P1510)
- WIX FILTERS Cartridge Fuel Filter, 33791 (33791)
- Baldwin Filters Fuel Filters