Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-5/8" L, 9/32" Inside dia.
Mfr # BF46084
Zoro # G1615463
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- For Use With Caterpillar Equipment
- Length 5 5/8 in
- Outside Dia. 2 5/32 in
- Width 2 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46084
- Zoro # G1615463
- UPC # 791440106871
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 5 5/8 in |
Outside Dia. | 2 5/32 in |
Width | 2 5/32 in |
Inside Dia. | 9/32 in |
Height | 11/32 in |
Inside Diameter | 9/32 in |
Outside Diameter | 2 5/32 in |
Inlet Connection Size | 1/2 in |
Overall Length | 5 5/8 in |
Overall Height | 11/32 in |
Outlet Connection Size | 3/8 in |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design In-Line, In-Line Fuel Filter, Micron Rating 100 micron, Height 11/32 in, Length 5 5/8 in, Width 2 5/32 in, Outside Dia. 2 5/32 in, Inside Dia. 9/32 in, For Use With Caterpillar Equipment, Filter Material Metal, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO 55 PSI 3 GPM Auto Fresh Water Pump 8 1/8" x 5" x 4 1/8", 4138-131-E65 (4138-131-E65)
- SUPERIOR ELECTRIC 2" x 50' ft High Visibility Conspicuity DOT-C2 Approved Reflective Safety Tape - 6" Red / 6" White (RVA1553)
- WEATHERHEAD Male Connector, 3/8-18, 1/4 In Tube Sz (1468X4X6)
- ZEELINE Tire Sealant Pump 1 Gallon Per 16 Strokes (ZE240)
- BALDWIN FILTERS Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In (BF1379)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 2-9/32 x 5-3/8 In (BF7658)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 4-17/32" H (PF46059)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-13/16 x 7-1/32 In (PF7895)
- BALDWIN FILTERS Fuel Filter, 2-27/32x3-11/16x2-27/32 In (BF7552)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-13/16 in.L (BF1249-O)
- BALDWIN FILTERS Fuel Filter, Primary Fuel Element (BF46078-D)
- Baldwin Filters Fuel Filters