Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-5/16 x 3-11/16 x 5-5/16 In
Mfr # BF984
Zoro # G3015476
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 5/16 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Description/Special Features Primary Fuel Spin-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF984
- Zoro # G3015476
- UPC # 791440010864
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 5/16 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 5 5/16 in |
Thread Size | 1"-14 |
Outside Diameter | 3 11/16 in |
Overall Height | 5 5/16 in |
Details
Filter Design | Spin-On |
Description/Special Features | Primary Fuel Spin-on |
Includes | G381-A Integral Gasket, Integral Post Seal |
Item | Fuel Filter |
Micron Rating | 10 micron |
Type | Spin-On |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Nominal Filter Rating | 3 micron |
Absolute Filter Rating | 10 micron |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Compatible Vehicle Make | Hino, Navistar, Nissan |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Fuel Filter, Filter Design Spin-On, Primary Fuel Spin-On, Micron Rating 10 micron, Height 5 5/16 in, Length 5 5/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Automotive V-Ribbed Belt (Heavy Duty), K120924Hd (K120924HD)
- WOLO Siren and PA System, 6 in., Metal, 12VDC (4100)
- BUYERS PRODUCTS Brass Battery Bolt Adapters Side Terminal 3/8-16 (BA1)
- GARMIN SS, TH Mnt Transducer, Mid-Band CHIRP/CHIRP DownV-260/455kHz, 500W, 8-Pin (010-12404-10)
- BALDWIN FILTERS Fuel/Water Separator, 10-13/16" L (PF46237)
- BALDWIN FILTERS Fuel Filter, 11-7/32 x 4-9/32 x 11-7/32In (BF1395-SP)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-11/16 x 6-1/16 In (BF1204)
- BALDWIN FILTERS Fuel Filter, Element Only, 11" H x 11" L (BF46071)
- BALDWIN FILTERS Fuel Filter, Diesel (PF46171)
- BALDWIN FILTERS Separator, Cartridge, 4-1/8in. L (BF9922-O)
- BALDWIN FILTERS Fuel Filter, 4-5/32 x 1-29/32 x 4-5/32 In (BF840-K1)
- Baldwin Filters Fuel Filters