Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-3/8 x 3-23/32 x 5-3/8 In
Mfr # BF7955
Zoro # G5777292
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 3/8 in
- Outside Dia. 3 23/32 in
- Width 3 23/32 in
- Includes Gasket, I. Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7955
- Zoro # G5777292
- UPC # 791440081901
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 3/8 in |
Outside Dia. | 3 23/32 in |
Width | 3 23/32 in |
Height | 5 3/8 in |
Overall Height | 5 3/8 in |
Overall Width | 3 23/32 in |
Overall Length | 5 3/8 in |
Outside Diameter | 3 23/32 in |
Details
Filter Design | Spin-On |
Includes | Gasket, I. Gasket |
Item | Fuel Filter |
Description/Special Features | Fuel Spin-On |
Micron Rating | 4 micron |
Type | Spin-on |
Absolute Filter Rating | 4 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 4 micron, Height 5 3/8 in, Length 5 3/8 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes Gasket, I. Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURNING POINT PROPELLERS Turning Point Propellers 11500500 MasterGuard Hub System - 505 (11500500)
- LUMAPRO Miniature Lamp, 60PSB, 3.0W, T2, 60V, PK10 (60PSB-10PK)
- STEELMAN 24mm Low Profile 3/8" Drive Oil Filter Socket (42276)
- GROTE Electrical Repair Kit, 37Pc (83-6530)
- BALDWIN FILTERS Fuel Filter, 7-5/32 x 3-23/32 x 7-5/32 In (BF7924)
- BALDWIN FILTERS Fuel Filter, 1-3/4 x 1-3/8 x 1-3/4 In (PF7873)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF962)
- BALDWIN FILTERS Fuel Filter, 12-3/32x4-11/16x12-3/32 In (BF1216)
- BALDWIN FILTERS Fuel Filter, 7 x 4-1/4 x 7 In (BF7629)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 3 x 3-1/2 In (BF7683)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF1214)
- Baldwin Filters Fuel Filters